
Joining Kits, fits Side to Side, Rubber
Mfr # PJ2FW7
Zoro # G6851268
product price: $146.99
/ea
Free Shipping & Returns
Key Features
Material
Rubber
Finish
Smooth Matte
Color
Black
Thickness
0.62 in / 16 mm
Series
ProLine
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PJ2FW7
Zoro #
G6851268
UPC #
783510370190
Country of Origin
Mexico
Dimensions
Thickness
0.62 in / 16 mm
Details
Item
Joining Kits,fits Side to Side,Rubber
Material
Rubber
Finish
Smooth Matte
Color
Black
Series
ProLine
Weight
3 lb
Description
Joining Kits,fits Side to Side,Rubber
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.