Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Keyboard Compartment for 19" Racks, A

  • Mfr # A19KBC2B

  • Zoro # G5822277


product price: $819.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Finish
Brushed
For Use With
Fits Rack Width (inch) 19 in
Color
Unpainted
Gauge
16 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A19KBC2B
Zoro #
G5822277
UPC #
783510137649
Country of Origin
Mexico

Dimensions

Thickness
16 ga / 1.29 mm
Fits Rack Width
19 in

Details

Item
Keyboard Compartment for 19" Racks,A
Material
Aluminum
Finish
Brushed
For Use With
Fits Rack Width (inch) 19 in
Color
Unpainted
Gauge
16 ga
Rack Units
2
Weight
9.12 lb

Description

Keyboard Compartment for 19 In. Racks,A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.