Zoro Homepage

Keyboard Shelves with Integrated Keyboard/Mouse, fits PC/SY, SS Type 3

  • Mfr # PEKBMC6SS

  • Zoro # G6848958


product price: $8,124.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel 304
Finish
Brushed
Gauge
14 ga
Width
22.14 in
Depth
12-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PEKBMC6SS
Zoro #
G6848958
UPC #
783510354398
Country of Origin
United States

Dimensions

Width
22.14 in
Depth
12-3/4 in
Height
6.81 in
Size
6.81 in x 22.14 in x 12-3/4 in
Thickness
14 ga / 1.98 mm

Details

Item
Keyboard Shelves with Integrated Keyboar
Material
Stainless Steel 304
Finish
Brushed
Gauge
14 ga
Color
Unpainted
Series
ProLine
Weight
20.72 lb

Description

Keyboard Shelves with Integrated Keyboar

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.