Keyed Handle Electrical Enclosures, 60 in H, 16 in D, 37.38 in W, 12, 13, Steel

  • Mfr # A60SA3816LPPL

  • Zoro # G2221506


product price:  $2,429.85
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.

Key Features

Nominal Width
37.38 in
Nominal Height
60 in
Nominal Depth
16 in
NEMA Enclosure Rating
12, 13
Enclosure Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A60SA3816LPPL
Zoro #
G2221506
UPC #
783510406196
Country of Origin
Mexico

Dimensions

Nominal Width
37.38 in
Nominal Height
60 in
Nominal Depth
16 in
Data Pocket Size
12.00 x 12.00 in / 305 x 305 mm
Data Pocket Width
12 in
Body Material Thickness
14 ga
Data Pocket Height
12 in

Details

Item
Electrical Enclosures
NEMA Enclosure Rating
12, 13
Enclosure Material
Steel
Closure Method
Keyed Handle
Cover Closure Type
Hinged
Knockouts
No
Metallic / Non-Metallic
Metallic
Color
Gray
Finish
Polyester Powder
Mounting
Wall
Cover Style
Solid
Interior Panel
32FT73
Series
A25
Standards
cUL Listed per CSA C22.2 No. 94, File No. E61997, UL 508A Listed
IP Rating
IP66
Features
Data Pocket, Holes for Operating Handle
Enclosure Cover Features
Heavy Duty Handle with 3 Internal Locking Points
Gasket
Neoprene
Metal Gauge
14 ga
Includes
External Mounting Brackets
Weight
200
Interior Color
White
With or Without Handle
With
Exterior Color
Gray
Includes Handle
Handle Included
Gasket Material
Neoprene
Includes Knockouts
Knockouts Not Included
Compatible with Panel Model Numbers
A60P36

Description

Metallic Enclosure, 12, 13 NEMA Rating, 65 IP Rating, Material Carbon Steel, Metal Gauge 14, Screw On Cover Type, Height 60 In., Width 37.38 In., Depth 16 In., Color Gray, Finish ANSI 61 Polyester Powder, Latch Type Handle, Hinge Design Continuous, Gasket Neoprene, Series A25, Mounting Wall, Includes Data Pocket, Holes for Operating Handle, No Knockouts, Standards NEMA/UL,CSA,IEC,cUL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.