Zoro Homepage

Large, Type 1, 42.00x36.00x13.25, Gray,

  • Mfr # A42N3613

  • Zoro # G5877543


product price: $1,565.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number AMFLN1, A42P36
Height
42 in
Depth
13-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A42N3613
Zoro #
G5877543
UPC #
783510347505
Country of Origin
Mexico

Dimensions

Height
42 in
Depth
13-1/4 in
Size
42 x 36 x 13-1/4 in
Width
36 in
Thickness
14 ga / 1.9 mm
Panel Size
39.00 x 33.00 in / 991 x 838 mm

Details

Item
Large,Type 1,42.00x36.00x13.25,Gray,
Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number AMFLN1, A42P36
Color
Gray
NEMA Enclosure Type
1
Application
Indoor
Gauge
14 ga
Weight
121 lb
Standards
UL 50, 50E Listed; Type 1; File No. E27567; cUL Listed per CSA C22.2 No 40; Type 1; File No. E27567; NEMA/EEMAC Type 1; CSA, File 42184: Type 1; IEC 60529, IP30
Panel
A42P36
Protection Rating
NEMA Type 1; IP30
Mounting Bracket Kit
AMFLN1

Description

Large,Type 1,42.00x36.00x13.25,Gray,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.