
Latch Kit for One-Door Type 12 Enclosure
Mfr # AL2CCCW
Zoro # G5851354
product price: $296.99
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel
Finish
Brushed Chrome
Sub-Category
Locks, Lockouts, Latches, Handles and Clamps
Color
Unpainted
Features
Counterclockwise Opening, Dust-Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AL2CCCW
Zoro #
G5851354
UPC #
783510227906
Country of Origin
China
Dimensions
Size
3 Point (A=36to48) in
Details
Item
Latch Kit for One-Door Type 12 Enclosure
Material
Mild Steel
Finish
Brushed Chrome
Sub-Category
Locks, Lockouts, Latches, Handles and Clamps
Color
Unpainted
Features
Counterclockwise Opening, Dust-Resistant
Application
Indoor
NEMA Enclosure Type
12
Type
Keylock
Weight
4 lb
Opens
Counterclockwise
Description
Latch Kit for One-Door Type 12 Enclosure
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.