Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Latch Kit for One-Door Type 12 Enclosure

  • Mfr # AL2DCCWBLK

  • Zoro # G5878049


product price: $316.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
Features
Counterclockwise Opening
Color
Black
Type
Keylock
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AL2DCCWBLK
Zoro #
G5878049
UPC #
783510359164
Country of Origin
China

Details

Item
Latch Kit for One-Door Type 12 Enclosure
Material
Mild Steel
Finish
Powder Coated
Features
Counterclockwise Opening
Color
Black
Type
Keylock
Opens
Counterclockwise

Description

Latch Kit for One-Door Type 12 Enclosure

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.