
Latch Kit, 0.90 in. H x 5 in. W x 7.2 in. L, Steel
Mfr # AL35
Zoro # G5815898
product price: $67.79
/eaKey Features
For Use With
Type 4 and 12 enclosures
Dimension
0.90 in. H x 5 in. W x 7.2 in. L
Height
0.9 in
Width
5 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AL35
Zoro #
G5815898
UPC #
783510118501
Country of Origin
Germany
Dimensions
Dimension
0.90 in. H x 5 in. W x 7.2 in. L
Height
0.9 in
Width
5 in
Length
7.2 in
Details
Item
Latch Kit
For Use With
Type 4 and 12 enclosures
Material
Steel
Color
Unpainted
Finish
Chrome Plated
Features
12 Indoor, dust-resistant
Weight
0.2
Description
Latch Kits for Type 4 and 12 Enclosures
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.