Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lay-In Nema Type 1 Galvanized Wireway St

  • Mfr # F88T112GVWK

  • Zoro # G5819398


product price: $82.19
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Galvanized
Color
Unpainted
Depth
12 in
Gauge
14 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F88T112GVWK
Zoro #
G5819398
UPC #
783510133122
Country of Origin
Mexico

Dimensions

Depth
12 in
Height
8 in
Width
8 in
Size
8 in x 8 in x 12 in
Thickness
14 ga / 1.9 mm

Details

Item
Lay-In Nema Type 1 Galvanized Wireway St
Material
Mild Steel
Finish
Galvanized
Color
Unpainted
Gauge
14 ga
Application
Indoor
NEMA Enclosure Type
1
Features
Knockouts
Type
Straight Section
Weight
8.96 lb
Protection Rating
NEMA Type 1; IP30
Knockout Quantity, 1.00 - 1.25 in
4
Knockout Quantity, 0.50 - 0.75 in
4

Description

Lay-In Nema Type 1 Galvanized Wireway St

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.