
Lay-In NEMA Type 1 Hinged Cover Wireway
Mfr # F1010G24
Zoro # G5856559
product price: $215.34
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel
Finish
Powder Coated
Width
10 in
NEMA Enclosure Type
1
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F1010G24
Zoro #
G5856559
UPC #
783510435400
Country of Origin
Mexico
Dimensions
Width
10 in
Height
10 in
Depth
24 in
Size
10 in x 10 in x 24 in
Thickness
14 ga / 1.9 mm
Details
Item
Lay-In NEMA Type 1 Hinged Cover Wireway
Material
Mild Steel
Finish
Powder Coated
NEMA Enclosure Type
1
Color
Gray
Features
No Knockouts
Gauge
14 ga
Application
Indoor
Type
Straight Section, Liftoff Cover no Knockouts
Weight
22.44 lb
Style
Liftoff Cover no Knockouts
Protection Rating
NEMA Type 1; IP30
Description
Lay-In NEMA Type 1 Hinged Cover Wireway
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.