
Lay-In Nema Type 1 Hinged Cover Wireway
Mfr # F1212G120H
Zoro # G5840495
product price: $1,211.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.
Key Features
Material
Mild Steel
Finish
Powder Coated
Gauge
14 ga
Height
12 in
Application
Indoor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F1212G120H
Zoro #
G5840495
UPC #
783510167516
Country of Origin
Mexico
Dimensions
Height
12 in
Width
12 in
Depth
120 in
Size
12 in x 12 in x 120 in
Thickness
14 ga / 1.9 mm
Details
Item
Lay-In Nema Type 1 Hinged Cover Wireway
Material
Mild Steel
Finish
Powder Coated
Gauge
14 ga
Application
Indoor
Color
Gray
Features
No Knockouts
NEMA Enclosure Type
1
Type
Straight Section, Hinged Cover no Knockouts
Weight
132 lb
Protection Rating
NEMA Type 1; IP54
Style
Hinged Cover no Knockouts
Description
Lay-In Nema Type 1 Hinged Cover Wireway
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.