Zoro Homepage

Lay-In Nema Type 1 Hinged Cover Wireway

  • Mfr # F1212G24H

  • Zoro # G5840337


product price: $244.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
Application
Indoor
Size
12 in x 12 in x 24 in
Gauge
14 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F1212G24H
Zoro #
G5840337
UPC #
783510167431
Country of Origin
Mexico

Dimensions

Size
12 in x 12 in x 24 in
Depth
24 in
Width
12 in
Height
12 in
Thickness
14 ga / 1.9 mm

Details

Item
Lay-In Nema Type 1 Hinged Cover Wireway
Material
Mild Steel
Finish
Powder Coated
Application
Indoor
Gauge
14 ga
Color
Gray
Features
No Knockouts
NEMA Enclosure Type
1
Type
Straight Section, Hinged Cover no Knockouts
Weight
27 lb
Style
Hinged Cover no Knockouts
Protection Rating
NEMA Type 1; IP54

Description

Lay-In Nema Type 1 Hinged Cover Wireway

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.