Zoro Homepage

Lay-In Nema Type 1 Hinged Cover Wireway

  • Mfr # F1212G96

  • Zoro # G5819355


product price: $832.26
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Key Features

Material
Mild Steel
Finish
Powder Coated
NEMA Enclosure Type
1
Application
Indoor
Height
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F1212G96
Zoro #
G5819355
UPC #
783510132927
Country of Origin
Mexico

Dimensions

Height
12 in
Width
12 in
Depth
96 in
Size
12 in x 12 in x 96 in
Thickness
14 ga / 1.9 mm

Details

Item
Lay-In Nema Type 1 Hinged Cover Wireway
Material
Mild Steel
Finish
Powder Coated
NEMA Enclosure Type
1
Application
Indoor
Gauge
14 ga
Color
Gray
Features
No Knockouts
Type
Straight Section, Liftoff Cover no Knockouts
Weight
105 lb
Protection Rating
NEMA Type 1; IP30
Style
Liftoff Cover no Knockouts

Description

Lay-In Nema Type 1 Hinged Cover Wireway

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.