Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lay-In NEMA Type 1 Hinged Cover Wireway

  • Mfr # F22G120

  • Zoro # G5857819


product price: $215.34
/ea
Additional $160.00 delivery surcharge applies per item.
See details

Key Features

Material
Mild Steel
Finish
Powder Coated
Height
2-1/2 in
Features
No Knockouts
NEMA Enclosure Type
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F22G120
Zoro #
G5857819
UPC #
783510520601
Country of Origin
Mexico

Dimensions

Height
2-1/2 in
Depth
120 in
Width
2-1/2 in
Size
2-1/2 in x 2-1/2 in x 120 in
Thickness
16 ga / 1.52 mm

Details

Item
Lay-In NEMA Type 1 Hinged Cover Wireway
Material
Mild Steel
Finish
Powder Coated
Features
No Knockouts
NEMA Enclosure Type
1
Application
Indoor
Color
Gray
Gauge
16 ga
Type
Straight Section, Liftoff Cover no Knockouts
Weight
24 lb
Protection Rating
NEMA Type 1; IP30
Style
Liftoff Cover no Knockouts

Description

Lay-In NEMA Type 1 Hinged Cover Wireway

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.