Zoro Homepage

Lay-In NEMA Type 1 Hinged Cover Wireway

  • Mfr # F44G12

  • Zoro # G5857855


product price: $28.42
/ea

Key Features

Material
Mild Steel
Finish
Powder Coated
Gauge
16 ga
Application
Indoor
Features
No Knockouts
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F44G12
Zoro #
G5857855
UPC #
783510521707
Country of Origin
Mexico

Dimensions

Size
4 in x 4 in x 12 in
Width
4 in
Depth
12 in
Height
4 in
Thickness
16 ga / 1.52 mm

Details

Item
Lay-In NEMA Type 1 Hinged Cover Wireway
Material
Mild Steel
Finish
Powder Coated
Gauge
16 ga
Application
Indoor
Features
No Knockouts
Color
Gray
NEMA Enclosure Type
1
Type
Straight Section, Liftoff Cover no Knockouts
Weight
3.40 lb
Protection Rating
NEMA Type 1; IP30
Style
Liftoff Cover no Knockouts

Description

Lay-In NEMA Type 1 Hinged Cover Wireway

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.