
Lay-In NEMA Type 1 Hinged Cover Wireway Straight Section, 12.00x12.00x
Mfr # F1212G12
Zoro # G6808543
product price:Â $139.68
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel
Finish
Powder Coated
Gauge
14 ga
Width
12 in
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
F1212G12
Zoro #
G6808543
UPC #
783510518202
Country of Origin
Mexico
Dimensions
Width
12 in
Depth
12 in
Size
12 in x 12 in x 12 in
Height
12 in
Thickness
14 ga / 1.9 mm
Details
Item
Lay-In NEMA Type 1 Hinged Cover Wireway
Material
Mild Steel
Finish
Powder Coated
Gauge
14 ga
Color
Gray
NEMA Enclosure Type
1
Application
Indoor
Features
No Knockouts
Type
Straight Section, Liftoff Cover no Knockouts
Weight
13 lb
Style
Liftoff Cover no Knockouts
Protection Rating
NEMA Type 1; IP30
Description
Lay-In NEMA Type 1 Hinged Cover Wireway
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.