
Lay-In NEMA Type 1 Hinged Cover Wireway Straight Section, 2.50x2.50x12
Mfr # F22G120WK
Zoro # G6809365
product price:Â $240.56
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Key Features
Material
Mild Steel
Finish
Powder Coated
NEMA Enclosure Type
1
Gauge
16 ga
Application
Indoor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F22G120WK
Zoro #
G6809365
UPC #
783510527105
Country of Origin
Mexico
Dimensions
Depth
120 in
Height
2-1/2 in
Size
2-1/2 in x 2-1/2 in x 120 in
Width
2-1/2 in
Thickness
16 ga / 1.52 mm
Details
Item
Lay-In NEMA Type 1 Hinged Cover Wireway
Material
Mild Steel
Finish
Powder Coated
NEMA Enclosure Type
1
Gauge
16 ga
Application
Indoor
Color
Gray
Features
Knockouts
Type
Straight Section, Liftoff Cover with Knockouts
Weight
22 lb
Knockout Quantity, 0.50 - 0.75 in
80
Protection Rating
NEMA Type 1; IP30
Style
Liftoff Cover with Knockouts
Description
Lay-In NEMA Type 1 Hinged Cover Wireway
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.