
Lay-In NEMA Type 1 Hinged Cover Wireway Straight Section, 6.00x6.00x48
Mfr # F66G48WK
Zoro # G6809505
product price:Â $150.35
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel
Finish
Powder Coated
Width
6 in
Application
Indoor
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
F66G48WK
Zoro #
G6809505
UPC #
783510529802
Country of Origin
Mexico
Dimensions
Width
6 in
Size
6 in x 6 in x 48 in
Height
6 in
Depth
48 in
Thickness
16 ga / 1.52 mm
Details
Item
Lay-In NEMA Type 1 Hinged Cover Wireway
Material
Mild Steel
Finish
Powder Coated
Application
Indoor
Color
Gray
Features
Knockouts
NEMA Enclosure Type
1
Gauge
16 ga
Type
Straight Section, Liftoff Cover with Knockouts
Weight
20 lb
Knockout Quantity, 0.50 - 0.75 in
16
Protection Rating
NEMA Type 1; IP30
Style
Liftoff Cover with Knockouts
Description
Lay-In NEMA Type 1 Hinged Cover Wireway
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.