Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lay-In Nema Type 12 Wireway Straight Sec

  • Mfr # F22L120

  • Zoro # G5846497


product price: $571.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Material
Mild Steel
Finish
Galvanized
Height
2-1/2 in
Gauge
14 ga
Size
2-1/2 in x 2-1/2 in x 120 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F22L120
Zoro #
G5846497
UPC #
783510180706
Country of Origin
Mexico

Dimensions

Height
2-1/2 in
Size
2-1/2 in x 2-1/2 in x 120 in
Depth
120 in
Width
2-1/2 in
Thickness
14 ga / 1.9 mm

Details

Item
Lay-In Nema Type 12 Wireway Straight Sec
Material
Mild Steel
Finish
Galvanized
Gauge
14 ga
NEMA Enclosure Type
12
Color
Gray
Application
Indoor
Features
Dust-Resistant
Type
Straight Section
Weight
34 lb
Standards
Certified by Canadian Standards Association.
Sealing Plate Quantity
1
Protection Rating
NEMA Type 12; IP54
Sealing Plate Type
Flat

Description

Lay-In Nema Type 12 Wireway Straight Sec

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.