
Lay-In NEMA Type 12 Wireway Straight Section, 8.00x8.00x24.00, Gray, S
Mfr # F88L24
Zoro # G6779046
product price: $423.99
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel
Finish
Galvanized
Depth
24 in
Size
8 in x 8 in x 24 in
Features
Dust-Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F88L24
Zoro #
G6779046
UPC #
783510191801
Country of Origin
Mexico
Dimensions
Depth
24 in
Size
8 in x 8 in x 24 in
Width
8 in
Height
8 in
Thickness
14 ga / 1.9 mm
Details
Item
Lay-In Nema Type 12 Wireway Straight Sec
Material
Mild Steel
Finish
Galvanized
Features
Dust-Resistant
Application
Indoor
Color
Gray
Gauge
14 ga
NEMA Enclosure Type
12
Standards
Certified by Canadian Standards Association.
Type
Straight Section
Weight
20.30 lb
Sealing Plate Quantity
1
Protection Rating
NEMA Type 12; IP54
Sealing Plate Type
Flat
Description
Lay-In Nema Type 12 Wireway Straight Sec
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.