Lay-In NEMA Type 3R Wireway Straight Section, 4.00x4.00x12.00, Gray, S

  • Mfr # F44T3R12

  • Zoro # G6805603


product price:  $154.23
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Galvanized
Features
Weather-Resistant, Except Dust
Color
Gray
Depth
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F44T3R12
Zoro #
G6805603
UPC #
783510434892
Country of Origin
Mexico

Dimensions

Depth
12 in
Height
4 in
Size
4 in x 4 in x 12 in
Width
4 in
Thickness
16 ga / 1.52 mm

Details

Item
Lay-In NEMA Type 3R Wireway Straight Sec
Material
Mild Steel
Finish
Galvanized
Features
Weather-Resistant, Except Dust
Color
Gray
NEMA Enclosure Type
3R
Gauge
16 ga
Type
Straight Section
Weight
4.56 lb
Protection Rating
NEMA Type 3R; IP32

Description

Lay-In NEMA Type 3R Wireway Straight Sec

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.