Zoro Homepage

Lay-In Painted Flat-Cover Wireway, Nema

  • Mfr # F33T160GVP

  • Zoro # G5832935


product price: $116.40
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
Depth
60 in
Features
No Knockouts
Height
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F33T160GVP
Zoro #
G5832935
UPC #
783510154844
Country of Origin
Mexico

Dimensions

Depth
60 in
Height
3 in
Size
3 in x 3 in x 60 in
Width
3 in
Thickness
16 ga / 1.52 mm

Details

Item
Lay-In Painted Flat-Cover Wireway,Nema
Material
Mild Steel
Finish
Powder Coated
Features
No Knockouts
Color
Gray
Application
Indoor
NEMA Enclosure Type
1
Gauge
16 ga
Type
Straight Section
Weight
14.77 lb
Protection Rating
NEMA Type 1; IP30

Description

Lay-In Painted Flat-Cover Wireway,Nema

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.