
Lay-in Painted Flat-Cover Wireway, NEMA TYPE 1 Straight Section, 2.50x
Mfr # F22T148GVP
Zoro # G6849649
product price:Â $84.68
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel
Finish
Powder Coated
Depth
48 in
Height
2-1/2 in
Features
No Knockouts
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
F22T148GVP
Zoro #
G6849649
UPC #
783510359294
Country of Origin
Mexico
Dimensions
Depth
48 in
Height
2-1/2 in
Size
2-1/2 in x 2-1/2 in x 48 in
Width
2-1/2 in
Thickness
16 ga / 1.52 mm
Details
Item
Lay-in Painted Flat-Cover Wireway,NEMA
Material
Mild Steel
Finish
Powder Coated
Features
No Knockouts
NEMA Enclosure Type
1
Color
Gray
Gauge
16 ga
Application
Indoor
Type
Straight Section
Weight
9 lb
Protection Rating
NEMA Type 1; IP30
Description
Lay-in Painted Flat-Cover Wireway,NEMA
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.