
Lay-in Painted Flat-Cover Wireway, NEMA TYPE 1 Straight Section, 4.00x
Mfr # F44T1120GVPWK
Zoro # G6849877
product price:Â $227.95
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Key Features
Material
Mild Steel
Finish
Powder Coated
Width
4 in
Color
Gray
Application
Indoor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
F44T1120GVPWK
Zoro #
G6849877
UPC #
783510360993
Country of Origin
Mexico
Dimensions
Width
4 in
Height
4 in
Depth
120 in
Size
4 in x 4 in x 120 in
Thickness
16 ga / 1.52 mm
Details
Item
Lay-in Painted Flat-Cover Wireway,NEMA
Material
Mild Steel
Finish
Powder Coated
Color
Gray
Application
Indoor
Features
Knockouts
NEMA Enclosure Type
1
Gauge
16 ga
Type
Straight Section
Weight
34.25 lb
Protection Rating
NEMA Type 1; IP30
Knockout Quantity, 1.00 - 1.25 in
40
Knockout Quantity, 0.50 - 0.75 in
40
Description
Lay-in Painted Flat-Cover Wireway,NEMA
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.