Lay-in Painted Flat-Cover Wireway, NEMA TYPE 1 Straight Section, 4.00x

  • Mfr # F44T136GVP

  • Zoro # G6849773


product price:  $72.85
/ea

Key Features

Material
Mild Steel
Finish
Powder Coated
Size
4 in x 4 in x 36 in
NEMA Enclosure Type
1
Gauge
16 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F44T136GVP
Zoro #
G6849773
UPC #
783510360290
Country of Origin
Mexico

Dimensions

Size
4 in x 4 in x 36 in
Width
4 in
Depth
36 in
Height
4 in
Thickness
16 ga / 1.52 mm

Details

Item
Lay-in Painted Flat-Cover Wireway,NEMA
Material
Mild Steel
Finish
Powder Coated
NEMA Enclosure Type
1
Gauge
16 ga
Features
No Knockouts
Application
Indoor
Color
Gray
Type
Straight Section
Weight
10.25 lb
Protection Rating
NEMA Type 1; IP30

Description

Lay-in Painted Flat-Cover Wireway,NEMA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.