Lay-in Painted Flat-Cover Wireway, NEMA TYPE 1 Straight Section, 4.00x

  • Mfr # F44T160GVPWK

  • Zoro # G6849929


product price:  $110.58
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
NEMA Enclosure Type
1
Color
Gray
Height
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F44T160GVPWK
Zoro #
G6849929
UPC #
783510360597
Country of Origin
Mexico

Dimensions

Height
4 in
Width
4 in
Size
4 in x 4 in x 60 in
Depth
60 in
Thickness
16 ga / 1.52 mm

Details

Item
Lay-in Painted Flat-Cover Wireway,NEMA
Material
Mild Steel
Finish
Powder Coated
NEMA Enclosure Type
1
Color
Gray
Gauge
16 ga
Features
Knockouts
Application
Indoor
Type
Straight Section
Weight
18 lb
Knockout Quantity, 1.00 - 1.25 in
20
Knockout Quantity, 0.50 - 0.75 in
20
Protection Rating
NEMA Type 1; IP30

Description

Lay-in Painted Flat-Cover Wireway,NEMA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.