Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
LEDA1S35
Zoro #
G2804877
UPC #
783510260781
Country of Origin
Germany
Dimensions
Length
2.05 in
Height
1.42"
Width
13.82 in
Overall Length
1.34 in
Size
1.42x2.05x13.82 in
Overall Width
13.82 in
Overall Height
1.26 in
Details
Item
LED Light Switch
Material
Plastic
Color
Light Gray
Sub-Category
Lighting Accessories
Application
Provide Interior Enclosure Lighting
For Use With
Any Enclosure
Includes
Hardware
Mounting Style
Screw
Activation
On/off switch
Power Source
AC
Voltage AC (volt)
90 VAC-265 VAC
Finish
Matte
Voltage AC
90 VAC-265 VAC V
Features
LED Light Kits Provide Interior Lighting to Various Types of Enclosures with Minimal Power Consumption, Life Expectancy of 60000 Hours at 68 F (20 C) Under Specifications
NEMA Enclosure Rating
4X
Description
LED Light Switch, Material Plastic, Finish Matte, For Use With Any Enclosure, Sub-Category Lighting Accessories, Application Provide Interior Enclosure Lighting, Height 1.42 in, Length 2.05 in, Width 13.82 in, Includes Hardware, Features LED Light Kits Provide Interior Lighting to Various Types of Enclosures with Minimal Power Consumption, Life Expectancy of 60000 Hours at 68 F (20 C) Under Specifications
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.