Zoro Homepage

Locking Utility Cabinets, Type 1, 24.00x

  • Mfr # A242412UC

  • Zoro # G5828315


product price: $445.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
Application
Indoor
Width
24 in
NEMA Enclosure Type
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A242412UC
Zoro #
G5828315
UPC #
783510147617
Country of Origin
Mexico

Dimensions

Width
24 in
Size
24 x 24 x 12 in
Depth
12 in
Height
24 in
Thickness
16 ga / 1.52 mm

Details

Item
Locking Utility Cabinets,Type 1,24.00x
Material
Mild Steel
Finish
Powder Coated
Application
Indoor
NEMA Enclosure Type
1
Gauge
16 ga
Color
Gray
Number of Shelves
3
Weight
59 lb
Standards
UL 50, 50E Listed; Type 1; File Number E27567; cUL Listed per CSA C22.2 No 40; Type 1; File Number E27567; NEMA/EEMAC Type 1; IEC 60529, IP30
Mounting
406 mm / 18 in / 457 mm
Mounting Holes
16
Protection Rating
NEMA Type 1; IP30
Max Shelf Locations Hooks Quantity
3 Shelves

Description

Locking Utility Cabinets,Type 1,24.00x

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.