Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Locking Utility Cabinets, Type 1, Fits 3

  • Mfr # A30S12UC

  • Zoro # G5833678


product price: $90.89
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
Fits 30 x 12 in
NEMA Enclosure Type
1
Width
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A30S12UC
Zoro #
G5833678
UPC #
783510156640
Country of Origin
Mexico

Dimensions

Width
12 in
Size
30 in x 12 in
Height
30 in
Thickness
16 ga / 1.52 mm

Details

Item
Locking Utility Cabinets,Type 1,Fits 3
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits 30 x 12 in
NEMA Enclosure Type
1
Application
Indoor
Color
Gray
Gauge
16 ga
Weight
7.50 lb
Standards
UL 50, 50E Listed; Type 1; File Number E27567; cUL Listed per CSA C22.2 No 40; Type 1; File Number E27567; NEMA/EEMAC Type 1; IEC 60529, IP30
Protection Rating
NEMA Type 1

Description

Locking Utility Cabinets,Type 1,Fits 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.