Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Louver Plate Kits, 5.81x9.50, Gray, Steel

  • Mfr # AVK84

  • Zoro # G6822437


product price: $51.89
/ea

Key Features

Material
Mild Steel
Finish
Powder Coated
Height
5.81 in
Depth
0.31 in
Size
5.81 x 9-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AVK84
Zoro #
G6822437
UPC #
783510249700
Country of Origin
United States

Dimensions

Height
5.81 in
Depth
0.31 in
Size
5.81 x 9-1/2 in
Length
8 in / 203 mm
Width
9-1/2 in
Thickness
14 ga / 1.9 mm

Details

Item
Louver Plate Kits,5.81x9.50,Gray,Stee
Material
Mild Steel
Finish
Powder Coated
Gauge
14 ga
Color
Gray
Weight
1.20 lb
Louvre Quantity
4
Usable Area
8.08 in² / 52.12 cm²

Description

Louver Plate Kits,5.81x9.50,Gray,Stee

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.