Zoro Homepage

3 Point Latch with Padlocking Electrical Enclosures, 48 in H, 8 in D, 78-1/2 in W, 12, Steel

  • Mfr # A48X2E7808

  • Zoro # G5816388


product price: $2,522.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.

Key Features

Nominal Width
78-1/2 in
Nominal Height
48 in
Nominal Depth
8 in
NEMA Enclosure Rating
12
Enclosure Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A48X2E7808
Zoro #
G5816388
UPC #
783510127268
Country of Origin
Mexico

Dimensions

Nominal Width
78-1/2 in
Nominal Height
48 in
Nominal Depth
8 in

Details

Item
Electrical Enclosures
NEMA Enclosure Rating
12
Enclosure Material
Steel
Closure Method
3 Point Latch with Padlocking
Cover Closure Type
Hinged
Metallic / Non-Metallic
Metallic
Color
Gray
Finish
Polyester Powder
Mounting
Freestanding
Cover Style
Solid
Standards
UL 508A Listed; Type 12; File No. E61997; cUL Listed per CSA C22.2 No. 94; Type 12; File No. E61997; NEMA/EEMAC Type 12; IEC 60529, IP55
Features
12 Indoor, dust-resistant
IP Rating
IP55
Weight
392
Lifting Eyes
2

Description

Low-Profile,One-To-Five,Door Disconnec

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.