Zoro Homepage

Machine-Top-Mount Adapter, 5.12x5.12x2.0

  • Mfr # VLMACHINE

  • Zoro # G5847775


product price: $598.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
Color
Light Gray
Features
Dust-Resistant
Width
5.12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VLMACHINE
Zoro #
G5847775
UPC #
783510186852
Country of Origin
United States

Dimensions

Width
5.12 in
Depth
5.12 in
Height
2.06 in
Size
5.12 x 5.12 x 2.06 in

Details

Item
Machine-Top-Mount Adapter,5.12x5.12x2.0
Material
Mild Steel
Finish
Powder Coated
Color
Light Gray
Features
Dust-Resistant
NEMA Enclosure Type
12
Application
Indoor
Series
Syspend
Weight
3.40 lb
Protection Rating
NEMA Type 12; NEMA Type 4

Description

Machine-Top-Mount Adapter,5.12x5.12x2.0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.