Zoro Homepage

MAXRACK Air Baffle and Cable Managers fo

  • Mfr # M96D12

  • Zoro # G5864408


product price: $1,206.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Key Features

Material
Aluminum
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number M9616B51
Width
12 in
Depth
23.68 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M96D12
Zoro #
G5864408
UPC #
783510253189
Country of Origin
United States

Dimensions

Width
12 in
Depth
23.68 in
Size
96.13 in x 12 in x 23.68 in
Height
96.13 in
Thickness
14 ga / 1.63 mm

Details

Item
MAXRACK Air Baffle and Cable Managers fo
Material
Aluminum
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number M9616B51
Color
Black
Gauge
14 ga
Weight
130 lb
Series
MaxRack
Use With MaxRack
M9616B51
Use With Cisco Switch
Catalyst 6509/6513

Description

MAXRACK Air Baffle and Cable Managers fo

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.