
MAXRACK Open Frame System, 86.13x24.00x20.50, Black, Aluminum
Mfr # M8410B45
Zoro # G6821326
product price: $1,257.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Key Features
Material
Aluminum
Finish
Powder Coated
Depth
20-1/2 in
Width
24 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M8410B45
Zoro #
G6821326
UPC #
783510242886
Country of Origin
United States
Dimensions
Depth
20-1/2 in
Width
24 in
Size
86.13 in x 24 in x 20-1/2 in
Height
86.13 in
Thickness
0.125 in / 3 mm
Details
Item
MAXRACK Open Frame System,86.13x24.00x2
Material
Aluminum
Finish
Powder Coated
Color
Black
Standards
UL 1863 Listed; File Number E230874; cUL Listed per CSA C22.2 No. 182.4; File No. E230874; Cisco developer registered; EIA 310-D
Rack Units
45
Weight
50 lb
Series
MaxRack
Description
MAXRACK Open Frame System,86.13x24.00x2
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.