Zoro Homepage

Medium Hinged-Cover Pull Box, Type 1, 30.00x20.00x8.62, Gray, Steel

  • Mfr # A30N20BLP

  • Zoro # G6807466


product price: $552.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number A30N20MP, A30N20MPP
NEMA Enclosure Type
1
Application
Indoor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A30N20BLP
Zoro #
G6807466
UPC #
783510489892
Country of Origin
Mexico

Dimensions

Depth
8.62 in
Width
20 in
Height
30 in
Size
30 x 20 x 8.62 in
Thickness
12 ga / 2.66 mm
Panel Size
26.00 x 18.50 in / 660 x 470 mm

Details

Item
Medium Hinged-Cover Pull Box,Type 1,30
Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number A30N20MP, A30N20MPP
NEMA Enclosure Type
1
Application
Indoor
Color
Gray
Gauge
12 ga
Standards
UL 50, 50E Listed; Type 1; File No. E27567; cUL Listed per CSA C22.2 No 40; Type 1; File No. E27567; NEMA/EEMAC Type 1; CSA, File 42184: Type 1; IEC 60529, IP30
Weight
45 lb
Protection Rating
NEMA Type 1; IP30
Perforated Panel
A30N20MPP
Panel Gauge
12
Panel
A30N20MP

Description

Medium Hinged-Cover Pull Box,Type 1,30

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.