Zoro Homepage

Metering, Type 1, 27.00x13.00x10.00, Gra

  • Mfr # AMC271310R

  • Zoro # G5822338


product price: $473.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
Width
13 in
Application
Indoor
Depth
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AMC271310R
Zoro #
G5822338
UPC #
783510137854
Country of Origin
Mexico

Dimensions

Width
13 in
Depth
10 in
Size
27 x 13 x 10 in
Height
27 in
Thickness
16 ga / 1.52 mm

Details

Item
Metering,Type 1,27.00x13.00x10.00,Gra
Material
Mild Steel
Finish
Powder Coated
Application
Indoor
Gauge
16 ga
Color
Gray
NEMA Enclosure Type
1
Type
Single Door
Weight
40.20 lb
Standards
CSA File Number 42184: Type 1; NEMA/EEMAC Type 1; IEC 60529, IP30
Door Type
Single
Panel
22.75 x 8.75 in / 578 x 222 mm
Protection Rating
NEMA Type 1; IP30

Description

Metering,Type 1,27.00x13.00x10.00,Gra

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.