Mild Steel Electrical Enclosures, 36 in H, 8.62 in D, 30 in W, NEMA 1, Hinged

  • Mfr # A36N30BLP

  • Zoro # G1176412


product price:  $920.99
/ea
Free Shipping & Returns

Key Features

Nominal Width
30 in
Nominal Height
36 in
Nominal Depth
8.62 in
Closure Method
Flush Latch
Metallic / Non-Metallic
Metallic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A36N30BLP
Zoro #
G1176412
UPC #
783510861209
Country of Origin
Unknown

Dimensions

Nominal Width
30 in
Nominal Height
36 in
Nominal Depth
8.62 in

Details

Item
Electrical Enclosures
Closure Method
Flush Latch
Metallic / Non-Metallic
Metallic
Color
Gray
Finish
Polyester Powder
Enclosure Cover Type
Hinged
Standards
UL 50, 50E Listed; Type 1; File No. E27567; cUL Listed per CSA C22.2 No 40; Type 1; File No. E27567; NEMA/EEMAC Type 1; CSA, File 42184: Type 1; IEC 60529, IP30
Enclosure NEMA Rating
NEMA 1
Features
1 Indoor, electrical protection
Material of Enclosure
Mild Steel
Solid / Clear Cover
Solid
IP Rating
IP30
Weight
72
Cover Closure Type
Hinged
Cover Style
Solid
Enclosure Material
Mild Steel
NEMA Enclosure Rating
NEMA 1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products