Zoro Homepage

Mobile Base for Open Frame Racks, Black

  • Mfr # A19MB1000

  • Zoro # G5822374


product price: $727.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
4-post open-frame racks with depth adjustable between 17.7- and 29.5 in (450- and 750 mm) in 0.98 in (25 mm) increments
Gauge
12 ga
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A19MB1000
Zoro #
G5822374
UPC #
783510137748
Country of Origin
United States

Dimensions

Thickness
12 ga / 2.66 mm

Details

Item
Mobile Base for Open Frame Racks,Black
Material
Mild Steel
Finish
Powder Coated
For Use With
4-post open-frame racks with depth adjustable between 17.7- and 29.5 in (450- and 750 mm) in 0.98 in (25 mm) increments
Gauge
12 ga
Color
Black
Weight
58 lb
Fits
4-post open-frame racks with depth adjustable between 17.7- and 29.5-in. (450- and 750-mm) in 0.98-in. (25-mm) increments

Description

Mobile Base for Open Frame Racks,Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.