Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mounting Bracket Kits, fits Concept Enc, Plastic

  • Mfr # CMTGFT

  • Zoro # G6813215


product price: $36.19
/ea

Key Features

Material
Fiberglass
Finish
Smooth Matte
Sub-Category
Mounting Accessories
Color
Black
Depth
0.6 in / 15 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMTGFT
Zoro #
G6813215
UPC #
783510733704
Country of Origin
United States

Dimensions

Depth
0.6 in / 15 mm
Width
1.34 in / 34 mm
Length
1.34 in / 34 mm
Size
3/8"-16
Height
3.06 in / 78 mm
Thickness
12 ga / 2.66 mm
Fastener Thread Size
#3/8-16

Details

Item
Mounting Bracket Kits,Fits Concept Enc,
Material
Fiberglass
Finish
Smooth Matte
Sub-Category
Mounting Accessories
Color
Black
Gauge
12 ga
Weight
0.50 lb

Description

Mounting Bracket Kits,Fits Concept Enc,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.