
Mounting Channels, fits 60.00, Steel
Mfr # CMC60
Zoro # G6814685
product price: $335.99
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel
Finish
Plated
For Use With
Fits Concept Enclosure When 60 in (1524 mm)
Gauge
18 ga
Color
Unpainted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CMC60
Zoro #
G6814685
UPC #
783510789800
Country of Origin
United States
Dimensions
Thickness
18 ga / 1.21 mm
Details
Item
Mounting Channels,Fits 60.00,Steel
Material
Mild Steel
Finish
Plated
For Use With
Fits Concept Enclosure When 60 in (1524 mm)
Gauge
18 ga
Color
Unpainted
Series
Concept
Weight
4 lb
Fits Concept Enclosure
When A or B = 60.00 in. (1524 mm)
Description
Mounting Channels,Fits 60.00,Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.