
Mounting Panel, fits 300x300mm, Aluminum
Mfr # EP3030AL
Zoro # G6851094
product price: $83.59
/ea
Free Shipping & Returns
Key Features
Material
Aluminum
Finish
Mill
Width
226 mm
Height
8.9 in
Color
Unpainted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EP3030AL
Zoro #
G6851094
UPC #
783510372194
Country of Origin
Mexico
Dimensions
Width
226 mm
Height
8.9 in
Thickness
0.125 in / 3 mm
Details
Item
Mounting Panel,fits 300x300mm,Aluminum
Material
Aluminum
Finish
Mill
Color
Unpainted
Weight
1.38 lb
Series
ComLine
Fits
300 x 300 mm
Description
Mounting Panel,fits 300x300mm,Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.