Nvent Hoffman
Non-Glass Filed Polyester Enclosure, 10.12 in H, 8 in W, 4.38 in D, 12, 13, 4, 4X, Hinged
Mfr # A1084PHC
Zoro # G8759037
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 8.12 in
- Height 10.12 in
- Depth 4.38 in
- Material Non-Glass Filed Polyester
- NEMA Rating 4, 4X, 12, 13
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES Quick Connect Terminals, Female, PVC Insulated, 16-22 AWG Gauge Wire, Tin-Plated Brss, Red, 100 PK (FDD1.25-250-100)
- PYLE Power Supply Strip (PDBC70)
- EATON Hazardous Location Push Button with Contacts, 30 mm, 1 NC, 1 NO, Red (E34EX706R)
- GRAPE SOLAR Charge Controller, 40A Max. Current (GS-PWM-COMET-40)
- NVENT HOFFMAN Compression-Molded Fiberglass Enclosure, 6 in H, 6 in W, 4 in D, 12, 13, 4, 4X, Hinged (A664CHQRFG)
- NVENT HOFFMAN Fiberglass Enclosure, 10 in H, 6 in W, 6 in D, 12, 13, 3, 3R, 4, 4X, Hinged (A1066JFGR)
- NVENT HOFFMAN Carbon Steel Enclosure, 12 in H, 12 in W, 4 in D, 1, Screw On (ASE12X12X4)
- NVENT HOFFMAN Carbon Steel Enclosure, 4 in H, 4 in W, 3 in D, 12, 13, Hinged (A404CH)
- NVENT HOFFMAN 304 Stainless Steel Enclosure, 8 in H, 6 in W, 4 in D, 12, 3R, 4, 4X, Lift Off (A8064NFSS)
- NVENT HOFFMAN Carbon Steel Enclosure, 6 in H, 4 in W, 3 in D, 12, 13, Hinged (A604CHQR)
- NVENT HOFFMAN Carbon Steel Enclosure, 4 in H, 2 in W, 2 in D, 12, 13, 4, 6, Screw On (A402DSC)
- Nvent Hoffman Electrical Enclosures