
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CSD363612
Zoro #
G0620244
UPC #
-
Country of Origin
Unknown
Dimensions
Depth
12
Length
40.70 inch
Height
36
Width
914
Width (In.)
36
Details
Color
Gray
Finish
Powder Coated
Features
12 Indoor, dust-resistant
Material
Mild Steel
IP Rating
IP66
Type
Type 4
NEMA Rating
NEMA Type 12
Weight
103
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.