Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Nvent Hoffman NEMA NEMA Type 3R 16 H x 8 D CSD16208SS

NEMA NEMA Type 3R 16 H x 8 D (Discontinued)

  • Mfr # CSD16208SS
  • Zoro # G6814448
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSD16208SS
Zoro #
G6814448
UPC #
783510783808
Country of Origin
United States

Dimensions

Depth
8
Height
16
Width
508
Length
21.50 inch
Width (In.)
20

Details

Item
Stainless Steel CONCEPT Single-Door Encl
Finish
Brushed #4
Material
Stainless Steel 304
Features
4X Watertight, corrosion-resistant
NEMA Rating
NEMA Type 3R
IP Rating
IP66
Type
Type 3R
Weight
25

Description

Stainless Steel CONCEPT Single-Door Encl

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.