OPAL Pad-Mount DSL Cabinet, 48.50x73.54x30.00, Lt Gray, Aluminum

  • Mfr # T507030PM5

  • Zoro # G6782117


product price: $17,515.29
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Material
Aluminum
Finish
Powder Coated
Application
Indoor
Features
Dust-Resistant
Depth
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T507030PM5
Zoro #
G6782117
UPC #
783510218645
Country of Origin
Mexico

Dimensions

Depth
30 in
Width
73.54 in
Height
48-1/2 in
Size
48-1/2 in x 73.54 in x 30 in
Thickness
0.125 in / 3 mm

Details

Item
Opal Pad-Mount Dsl Cabinet,48.50x73.54x
Material
Aluminum
Finish
Powder Coated
Application
Indoor
Features
Dust-Resistant
NEMA Enclosure Type
12, 3R
Color
Light Gray
Standards
UL 508A Listed; Type 3, 3R, 4, 4X, 12; File No. E61997; CSA: Type 3, 3R, 4, 4X, 12; NEMA/EEMAC Type 3, 3R, 4, 4X, 12; EC60529, IP66; Designed to meet Telcordia NEBS™ GR-487, GR-63 and IEC 48D; EIA 310-D with 19-in. spacing for rack equipment; Cabinet is RoHS compliant; NEBS™ is a trademark of Telcordia
Rack Units
22
Weight
408 lb
Protection Rating
NEMA Type 12; NEMA Type 4; NEMA Type 4X; NEMA Type 3; NEMA Type 3R; IP66

Description

Opal Pad-Mount Dsl Cabinet,48.50x73.54x

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.