Zoro Homepage

Open Frame Rack, 84.00x20.28x18.00, Blac

  • Mfr # EDR19FM45U6

  • Zoro # G5864469


product price: $471.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Material
Aluminum
Finish
Powder Coated
Depth
18 in
Size
84 in x 20.28 in x 18 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EDR19FM45U6
Zoro #
G5864469
UPC #
783510253240
Country of Origin
United States

Dimensions

Depth
18 in
Size
84 in x 20.28 in x 18 in
Height
84 in
Width
20.28 in
Thickness
0.14 in / 3.5 mm
Nominal Frame Height
7 ft. ft

Details

Item
Open Frame Rack,84.00x20.28x18.00,Blac
Material
Aluminum
Finish
Powder Coated
Color
Black
Standards
UL 2416 Listed; File No. E230874; cUL Listed per CSA C22.2 No. 182.4; File No. E230874; EIA 310-D
Rack Units
45
Weight
31 lb

Description

Open Frame Rack,84.00x20.28x18.00,Blac

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.