
Painted White with 3-Point Latch, Type 4
Mfr # A36H3612SSLP3PTW
Zoro # G5843304
product price: $5,210.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Material
Stainless Steel 304
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number A36P36G, A36P36SS6, A36P36
Gauge
14 ga
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A36H3612SSLP3PTW
Zoro #
G5843304
UPC #
783510171162
Country of Origin
United States
Dimensions
Depth
12 in
Height
36 in
Width
36 in
Size
36 x 36 x 12 in
Thickness
14 ga / 2 mm
Panel Size
33.00 x 33.00 in / 838 x 838 mm
Details
Item
Painted White with 3-Point Latch,Type 4
Material
Stainless Steel 304
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number A36P36G, A36P36SS6, A36P36
Gauge
14 ga
Color
White
NEMA Enclosure Type
3R, 4X, 12
Features
Large Data Pocket, Watertight, corrosion-resistant
Weight
115 lb
Standards
UL 508A Listed; Type 3R, 4, 4X, 12; File No. E61997; cUL Listed per CSA C22.2 No 94; Type 3R, 4, 4X, 12; File No. E61997; NEMA/EEMAC Type 3R, 4, 4X, 12, 13; IEC 60529, IP66; Meets NEMA Type 3RX requirements
Data Pocket
Large
Stainless Steel Panel
A36P36SS6
Steel Panel
A36P36
Protection Rating
NEMA Type 12; NEMA Type 13; NEMA Type 4; NEMA Type 4X; NEMA Type 3R; IP66
Conductive Panel
A36P36G
Description
Painted White with 3-Point Latch,Type 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.