Zoro Homepage

Panel, 21 in. W x 37 in. L, Mild Steel

  • Mfr # A40P24

  • Zoro # G6813303


product price: $215.99
/ea
Free Shipping & Returns

Key Features

For Use With
Type 3R, 4, 4X, 12 and 13 Enclosures
Dimension
21 in. W x 37 in. L
Height
37
Width
21 in
Material
Mild Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A40P24
Zoro #
G6813303
UPC #
783510733803
Country of Origin
United States

Dimensions

Dimension
21 in. W x 37 in. L
Height
37
Width
21 in
Length
37 in
Thickness
12
Panel Size
37.00 x 21.00 in / 940 x 533 mm

Details

Item
Panel
For Use With
Type 3R, 4, 4X, 12 and 13 Enclosures
Material
Mild Steel
Color
White
Finish
Powder Coated
Weight
25
Edge Flange Quantity
4
Panel Gauge
12 ga.
Hole Quantity
6

Description

Panels,for Type 3R,4,4X,12 and 13 Enc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.