Zoro Homepage

Panel Interface Connector

  • Mfr # AC4DB9RJ45GFI

  • Zoro # G204390300


product price: $841.96
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Finish
Powder Coated
Standards
UL 508A Component Recognized; File No. E61997
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AC4DB9RJ45GFI
Zoro #
G204390300
UPC #
783510135737
Country of Origin
United States

Details

Item
Panel Interface Connector
Material
Aluminum
Finish
Powder Coated
Standards
UL 508A Component Recognized; File No. E61997
Color
Gray

Description

Panel Interface Connector

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.