Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Panel Support Kit, for less than 2.25, W

  • Mfr # APS3

  • Zoro # G5864758


product price: $94.39
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
For less than 2-1/4 in
Sub-Category
Panels and Panel Accessories
Gauge
10 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
APS3
Zoro #
G5864758
UPC #
783510257903
Country of Origin
United States

Dimensions

Thickness
10 ga / 3.4 mm

Details

Item
Panel Support Kit,for less than 2.25,W
Material
Mild Steel
Finish
Powder Coated
For Use With
For less than 2-1/4 in
Sub-Category
Panels and Panel Accessories
Gauge
10 ga
Color
White
Weight
0.62 lb

Description

Panel Support Kit,for less than 2.25,W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.